Shop All Spring Nuts & Cage Nuts
Unicorp
Cage Nut, M3, Hex Shape, Steel, Zinc Plated Finish
Mfr # EKF2-M3-1.5-ZI
Zoro # G8003126
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Nut Shape Hex
- Nut Material Steel
- Nut Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EKF2-M3-1.5-ZI
- Zoro # G8003126
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M3 |
Details
Item | Cage Nut |
Nut Shape | Hex |
Nut Material | Steel |
Nut Finish | Zinc Plated |
System of Measurement | Metric |
Description
Broach Nuts,Hex Broa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #8-36 (5402-2)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK (09675)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07151.060.0020)
- ZORO SELECT Thread Forming Screw, #4-20 x 1 in, Wax Steel Pan Head Torx Drive, 10000 PK (0416LTPB)
- UNICORP Cage Nut, #2-56, Round Shape, Steel, Plain Finish (EKF2-256)
- MIDWEST FASTENER Spring Nut, 3/32", 10 PK (38682)
- A RAYMOND TINNERMAN Spring Nut, 5/16"-18, U Shape, Phosphate Finish (EFUN-LUGS561863-4/B)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-1024-3B)
- NEWPORT FASTENERS Spring Nut, #8-32, U Shape, Steel, Not Graded, Black Phosphate Finish (369129)
- VAST Spring Nut, 5/16"-18, 25 PK (V230 5/16-25)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD1)
- Unicorp Spring Nuts & Cage Nuts