Shop All Spring Nuts & Cage Nuts
Unicorp
Cage Nut, 1/4"-20, Round Shape, Stainless Steel
Mfr # EKFS2-420
Zoro # G8007563
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape Round
- Nut Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EKFS2-420
- Zoro # G8007563
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Cage Nut |
Nut Shape | Round |
Nut Material | Stainless Steel |
System of Measurement | Inch |
Description
Broach Nuts,Round Br
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.67 in Head Ht, 1 in Lg (WSI03101000-001P)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40305)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 100 PK (U51000.025.0075)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Black Oxide, 1 27/64 in Ht, 5 PK (U12411.125.0001)
- UNICORP Cage Nut, #2-56, Round Shape, Steel, Plain Finish (EKF2-256)
- VAST Spring Nut, 5/16"-18, 25 PK (V211 5/16-25)
- VAST Spring Nut, 3/8"-16, Hot Dipped Galvanized Finish, 25 PK (V200 3/8G-25)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC1)
- VAST Spring Nut, M10-1.50, 25 PK (V200 M10-25)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7988-M61-3B)
- MIDWEST FASTENER Spring Nut, #4-40, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61621)
- Unicorp Spring Nuts & Cage Nuts