Shop All Pool Filters
Unicel Filter Cartridges
Unicel Filter Cartridges C-7459 85 Sq. Ft. Open Replacement Filter Cartridge
Mfr # C7459
Zoro # G704050407
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicel Filter Cartridges
- MFR # C7459
- Zoro # G704050407
- UPC # 678285171052
- Country of Origin United States
- Category Pool Filters
Description
Unicel Cartridges are the finest replacement elements you can buy for your pool or spa. The Unicel cartridge material meets or exceeds the original cartridges that the filter for your pool or spa came installed with. The heavy-duty polyester makes the Unicel cartridge capable of lasting longer than cheaper alternatives.
Features- Heavy-duty polyester material
- More cartridge pleats mean improved filtering capacity
- Built to the highest possible quality
- 85 sq. ft. Jandy CL340
- Outside Diameter - 7 in.
- Length - 27 in.
- Top Inside Diameter - 3 in.
- Bottom Inside Diameter - 3 in.
- Dimension - 7.75 L x 7.75 W x 30.25 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Nozzle, Brass, 0.5 gpm (6-5797)
- MTD Asm Throttle Cabl (791-182068)
- DRAMM Dramm Mechanical Water Timer (10-15044)
- BRIGGS & STRATTON Ball Joint - 0.375-24 RH (1669567SM)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C9441 150 sq. ft. Hayward C150S Pool Filter Cartridge (C9441)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-8420 200 Sq. Ft. Open Replacement Filter Cartridge (C8420)
- UNICEL FILTER CARTRIDGES 37 sq. ft. Rectangular DE Grid for Sta-Rite System 3 DE Filter Set (FS-3037)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7494 131 Sq. Ft. Open Replacement Filter Cartridge (C7494)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-9410 100 Sq. Ft. Open Replacement Filter Cartridge (C9410)
- UNICEL FILTER CARTRIDGES Filter Cartridge for 9000 Series - 200 sq. ft. (UN59976)
- POOL CENTRAL Blue Heavy Duty Swimming Pool PVC Filter Backwash Hose - 200 ft. x 1.5 in. (32798775)
- Unicel Filter Cartridges Pool Filters