Shop All Pool Filters
Unicel Filter Cartridges
Unicel Filter Cartridges 7CH-975 CH Series 52 Sq. Ft. Bottom Replacement Filter Cartridge
Mfr # 7CH975
Zoro # G404050455
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicel Filter Cartridges
- MFR # 7CH975
- Zoro # G404050455
- UPC # 678285270090
- Country of Origin United States
- Category Pool Filters
Description
Unicel Cartridges are the finest replacement elements you can buy for your pool or spa. The Unicel cartridge material meets or exceeds the original cartridges that the filter for your pool or spa came installed with. The heavy-duty polyester makes the Unicel cartridge capable of lasting longer than cheaper alternatives.
Features- Heavy-duty polyester material
- More cartridge pleats mean improved filtering capacity
- Built to the highest possible quality
- 52 sq. ft. top load - Dimension One Spas
- Outside Diameter - 7 in.
- Length - 10 1⁄2 in.
- Top Inside Diameter - 1 1/2 in.
- Semi-Circular Top Handle SAE thread Bottom
- Dimension - 6.5 L x 6.5 W x 10.5 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Replacement Wick, 4", for use in all Windproof Lighters (1WK)
- IK SPRAYERS Multi 1.5 (81771)
- OFF REPEL DEEPWOODS 1OZ (01849)
- TARPS NOW 5 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0508)
- UNICEL FILTER CARTRIDGES Filter Cartridge for 9000 Series - 200 sq. ft. (UN59976)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7472 125 Sq. Ft. Open Replacement Filter Cartridge (C7472)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-9410 100 Sq. Ft. Open Replacement Filter Cartridge (C9410)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-8311 100 Sq. Ft. Open Replacement Filter Cartridge (C8311)
- UNICEL FILTER CARTRIDGES 50 sq ft. Unicel Rainbow In-Line Filter Cartridge (C4950AM)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-8420 200 Sq. Ft. Open Replacement Filter Cartridge (C8420)
- ZORO APPROVED SUPPLIER LA Spas 35 Replacement Spa Filter Cartridge Compatible PLAS35/5CH-203/FC-0303 (WS.LAS0303)
- Unicel Filter Cartridges Pool Filters