Shop All Drill Presses
Unibor
Magnetic Metal Pillar Drill Press, /1 120v, 2 3/4 Max Dia. Cut, 4 DOC 1800W Electric Bench
Mfr # E70
Zoro # G011451881
product price: $2,086.99
/ea
Free Shipping & Returns
$2,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unibor
- MFR # E70
- Zoro # G011451881
- UPC # 5055558570142
- Country of Origin United Kingdom
- Category Drill Presses
Description
Unibor E70 boasts all-round performance with a 1800W motor, maximum RPM of 470, 2 3/4 diameter, 4 depth cut, and 1 1/4 twist drill capacity. Its magnet size is 7 7/8 x 3 15/16 with 3,372 lbs of magnetic adhesion. Weighing only 52.9lbs and measuring 13L x 27 61/64H x 10 5/8W, the Unibor E70 provides a powerful motor and low RPM for precise and efficient drilling.Unibor's E70/1 120v 1800W Magnetic bench drill is a versatile machine and perfect for countersinking, twist drills in steel. And a very capable partner in such industries as; shipbuilding, manufacturing, bridge installation, wind power, drilling rig, electric power, HVAC, railway, DIY and more. Ideal for pipework, sheet metal, plastics, and max 900N/mm tensile strength materials.Enhanced Safety: The E70/1 bench magnetic hole driller incorporates a dual motor protection system prolonging the machines life and preventing unwanted wear. The drill stand features Thermal Overload Protection, MT3 Coolant Arbor, a guard, hex keys, a carry case and a safety strap. The E70 magnetic pillar drill offers simply unbeatable value with its emphasis on performance and user safety.Search out Unibor's Annular Cutters and tct Hole Saws, they come in different cutting diameters 7/16-3, with pilot pins and countersinking bits, made from high-quality HSS for power and versatility. Their specially formulated lubricant and cutting fluid bottles enable more cuts and a longer engine life on your magnetic drills. Get the range and power you need with Unibor.Not IncludedUnibor has been an industry-leading brand for over 40 years, delivering incomparable levels of efficiency and effectiveness with the highest standards of magnetic drills. From Commando 35 to E100, Unibor has a power tool for you. With a pillar drill capable of various functions, including countersinking, core drilling, twist drilling, tapping, and more, Unibor machines are up for any challenge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Hand reamers F1131-6 (F1131-6)
- CRAFTSMAN Flexible Magnetic Pickup Tool (CMMT98348)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-12)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7148)
- DAYTON Radial Floor Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM17)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed (400H52)
- JET Floor Drill Press, Belt Drive, 1 1/2 hp, 115/230 V, 21 7/8 in Swing, 12 Speed (IDP-22)
- JET Floorstanding Drill Press, 15 (JDP-15F)
- DAYTON Floor Drill Press, Belt Drive, 3/4 hp, 115 V, 17 in Swing, 16 Speed (467L86)
- PALMGREN Radial Arm Drill Press, 5 Spd Floor Step (9680342)
- PALMGREN Floor Step Drill Press, 1 Ph, 17", 16 Speed (9680177)
- Unibor Drill Presses