Shop All Pens
Uniball
uniONE Gel Pen, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, White Barrel, 8PK
Mfr # 70309
Zoro # G509151255
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black; Blue; Light Blue; Lime; Orange; Pink; Red; Violet
- Pen Type Gel Pen; Retractable
- Point Size 0.7 mm
- Point Type Medium
- Features Inspirational Ink-Color Assortment; Non-Erasable Ink; Water-Based Gel; Permanent Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Ink Color | Black; Blue; Light Blue; Lime; Orange; Pink; Red; Violet |
Pen Type | Gel Pen; Retractable |
Point Type | Medium |
Item | Pens |
Features | Inspirational Ink-Color Assortment; Non-Erasable Ink; Water-Based Gel; Permanent Ink |
Pen Grip | Anti-Slip |
Barrel Color | White |
Tip Style | Conical |
Description
Experience the next stage of ink technology innovation with uniONE Retractable Gel Pens. The revolutionary gel ink is specially formulated with large pigments that do not absorb into the paper. This results in writing and drawing that is darker, brighter and ultra vivid. Quick drying gel pens resist smudging, smearing and bleeding, making them ideal for crisp and easy to read notes and assignments. A 0.7 mm medium tip strikes the perfect balance between bold and detailed lines. The sleek white barrel with integrated anti-slip grip makes this pen a stylish writing tool. Additionally, the functional wire clip indicates the gel ink color, as well as opens wide for easy attachment to papers, notebooks or folders. uni-ball uniONE gel ink delivers superior writing performance whether at school, at home or at work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Bulldog Clip, 1In, Slvr, PK2 (2WFW6)
- ARMOR SHIELD Stretch Wrap Film 18" x 1500 ft., VCI Style, Blue (PVCISF80GB181500)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV27410)
- SCOTCH Pouch, Lam, Wallet Glossy, PK5 (PL903G)
- UNIBALL uniONE Gel Pen, Retractable, Medium 0.7 mm, Business Ink-Color Assortment, White Barrel, 5PK (70380)
- UNIBALL Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Blue Ink, Black Barrel, 4PK (70457)
- UNIBALL uniONE Gel Pen, Retractable, Medium 0.7 mm, Black Ink, White Barrel, 12PK (70362)
- UNIBALL Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, Black Barrel, 6PK (70491)
- UNIBALL Jetstream Elements Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, 5PK (70138)
- UNI-BALL Pen, Uball 207Blx, 0.7Mm, PK4 (UBC1838182)
- UNIVERSAL Comfort Grip Stick Gel Pen, Med 0.7mm, Black Ink, Clear Barrel, PK60 (UNV39513)
- Uniball Pens