Shop All Pens
Uniball
uniONE Gel Pen, Retractable, Medium 0.7 mm, Fashion Ink-Color Assortment, White Barrel, 5PK
Mfr # 70381
Zoro # G109151242
product price: $8.19
/pk 5, $1.64/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Baby Pink; Lime; Mandarin Orange; Sky Blue; Violet
- Pen Type Gel Pen; Retractable
- Point Size 0.7 mm
- Features Fashion Ink-Color Assortment; Non-Erasable Ink; Water-Based Gel; Permanent Ink
- Barrel Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Ink Color | Baby Pink; Lime; Mandarin Orange; Sky Blue; Violet |
Pen Type | Gel Pen; Retractable |
Features | Fashion Ink-Color Assortment; Non-Erasable Ink; Water-Based Gel; Permanent Ink |
Barrel Color | White |
Item | Pens |
Tip Style | Conical |
Point Type | Medium |
Pen Grip | Anti-Slip |
Description
Experience the next stage of ink technology innovation with uniONE Retractable Gel Pens. The revolutionary gel ink is specially formulated with large pigments that do not absorb into the paper. This results in writing and drawing that is darker, brighter and ultra vivid. Quick drying gel pens resist smudging, smearing and bleeding, making them ideal for crisp and easy to read notes and assignments. A 0.7 mm medium tip strikes the perfect balance between bold and detailed lines. The sleek white barrel with integrated anti-slip grip makes this pen a stylish writing tool. Additionally, the functional wire clip indicates the gel ink color, as well as opens wide for easy attachment to papers, notebooks or folders. uni-ball uniONE gel ink delivers superior writing performance whether at school, at home or at work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON JONES Heavyweight Top-Loading Sheet Protectors, Letter, PK100, 100PK (21411)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 18", Kraft, 25/Bundle (11A715)
- VON KLAUS Operating Scissors, 6in, Curved, Blunt/Blunt Tip, German Grade (VK103-0315)
- GENUINE JOE Cleaning Pad HolderLight Gray (GJO20060)
- UNIBALL uniONE Gel Pen, Retractable, Medium 0.7 mm, Black Ink, White Barrel, 12PK (70362)
- UNIBALL Jetstream Elements Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, 5PK (70138)
- UNIBALL Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Blue Ink, Black Barrel, 4PK (70457)
- UNIBALL uniONE Gel Pen, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, White Barrel, 8PK (70309)
- UNIBALL Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, Black Barrel, 6PK (70491)
- UNIBALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Translucent Black Barrel, 5PK (1960239)
- FISCH Pen Drill - Letter O (FSN-325369)
- Uniball Pens