Shop All Pencils
Uniball
Mechanical Pencil w/10 Lead and 2 Erasers, 0.7 mm, HB #2, Black Lead, 1 Red 1 Blue Barrel, 2PK
Mfr # 90192
Zoro # G808997516
product price: $9.59
/pk 2, $4.80/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size #2
- Material Plastic
- Barrel Color Blue; Red
- Includes Eraser Yes
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | #2 |
Graphite Dia. | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue; Red |
Includes Eraser | Yes |
Color | Black |
Features | Retractable, Refillable, Pocket Clip |
Includes | (10) Leads; (2) Spare Erasers |
Art/Drafting Pencil Grade | Artist Quality |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Age Recommendation | Ages 13 and Up |
Pencil/Eraser Refill | uni-ball® 70185 |
Pencil Grip Type | Contoured Rubber Grip |
Mechanical Pencil Advance Type | Side-Advance |
HB Graphite Scale | HB |
Description
Draw, write, sketch or illustrate with CHROMA Mechanical Pencils from uni-ball. These 0.7 mm HB #2 mechanical pencils feature auto-advancing lead, so you won't experience any interruptions as you write. A shock-absorbing cushioned point reduces lead breakage and facilitates smooth writing. Create vivid text and graphics with 0.7 mm mechanical pencils, which produce striking, dark marks. This side click mechanical pencil comes with a unique hexagonal eraser that has twelve points and edges for optimal editing prevision. Ideal for school work, art projects and note-taking, these refillable pencils have a comfort grip that reduces fatigue while helping you maintain control. CHROMA combines the most popular features requested by mechanical pencil lovers so you can enjoy cutting-edge performance with an endless flow of ideas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 3" x 2" x 2", White, 50/Bundle (M322)
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 4", Kraft, 25/Bundle (55VH53)
- UNIVERSAL Business Envelope, #6 3/4, Square Flap, Gummed Closure, 3.06 x 6.6, White, PK125, 125PK (UNV35226)
- QUALARC Manchester Newspaper Holder in Bronze (NEW-1415-BZ)
- J.R. MOON PENCIL CO Big-Dipper Pencils, With Eraser, 12 Per Pack, PK3 (600T)
- SANFORD Sanford PAP2065460 Paper Mate Everstrong Pencils - Yellow (2065460)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC241020-6 Red Washable Finger Paint; 16 oz - 6 Each (RPC241020-6)
- PAPER MATE Mechanical Pencil, 0.5mm, Black, PK12 (56037)
- PRISMACOLOR Pencil, Verithin, DoubleEnded, Red/Ble, PK12 (2456)
- PRANG Duo-Color Colored Pencil Sets, 3 mm, Assorted Lead/Barrel Colors, PK6 (22106)
- BIC Mechanical Pencil, 0.9mm, Asst Barrel, PK24 (MPLWP241)
- Uniball Pencils