Shop All Pens
Uniball
Jetstream Elements Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, 5PK
Mfr # 70138
Zoro # G809151269
product price: $13.89
/pk 5, $2.78/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Light Blue; Lime; Orange; Pink; Violet
- Pen Type Ballpoint Pen; Retractable
- Point Size 1 mm
- Pen Grip Form-Fitting Comfort Grip
- Barrel Color Light Blue; Lime; Orange; Pink; Violet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1 mm |
Details
Ink Color | Light Blue; Lime; Orange; Pink; Violet |
Pen Type | Ballpoint Pen; Retractable |
Pen Grip | Form-Fitting Comfort Grip |
Barrel Color | Light Blue; Lime; Orange; Pink; Violet |
Item | Pens |
Tip Style | Conical |
Features | Non-Erasable Ink; Airplane-Safe Ink; uni Super Inkâ„¢; Visible Ink Supply |
Point Type | Medium |
Description
Inspire creativity with Jetstream Elements Ballpoint Pens from uni-ball. These pens feature an innovative hybrid ink that combines the quick-drying properties of a ballpoint with the smoothness and vibrancy of a gel pen. Whether it's color-coding notes and lists or uniquely embellishing fun and creative writing projects, these JETSTREAM ELEMENTS ballpoint pens are suitable for a variety of projects. A contoured grip ensures greater comfort for extended writing and creating. uni Super Ink technology forms a strong bond with the paper, protecting your work from water, fading and fraud. You are simply left with exceptionally smooth and crisp lines. JETSTREAM ELEMENTS ballpoint pens give all of your ideas a burst of brilliant color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTY DAB Window Writers Paint, 10 Colors, 48 ml (75556)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20952)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 4/PK, AST PK (SAN2093224)
- BUSINESS SOURCE Pin Style Holder Name Badge Kit, Clear, PK100 (19700BADGE)
- UNIBALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Translucent Black Barrel, 5PK (1960239)
- UNIBALL Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, Black Barrel, 6PK (70491)
- UNIBALL uniONE Gel Pen, Retractable, Medium 0.7 mm, Black Ink, White Barrel, 12PK (70362)
- UNIBALL uniONE Gel Pen, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, White Barrel, 8PK (70309)
- UNIBALL uniONE Gel Pen, Retractable, Medium 0.7 mm, Business Ink-Color Assortment, White Barrel, 5PK (70380)
- UNIBALL Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Blue Ink, Black Barrel, 4PK (70457)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Bk, PK12 (UBC33950)
- Uniball Pens