Shop All Adhesive Anchor Accessories
Uni-Ram
STEEL NOZZLE 5/8OD PUSH-IN
Mfr # UN51-055
Zoro # G602435252
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size - Anchor Adhesives 5/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uni-Ram
- MFR # UN51-055
- Zoro # G602435252
- Country of Origin Canada
- Category Adhesive Anchor Accessories
Dimensions
Container Size - Anchor Adhesives | 5/8" |
Details
Item | Mixing Nozzle |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE63)
- HERITAGE Clevis Pin Universal, 1/4"x1-1/2", LCS PL (CLPU-0250-1500)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2-1/2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 10 PK (U31860.025.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK (31WSAE188)
- RED HEAD HBP Wire Mesh Screen, 6 in L, 1/2 in Dia. (HBP12-6)
- MKT FASTENING Wire Mesh Screen, 10 in L, 3/4 in Dia. (7712940)
- MKT FASTENING Wire Mesh Screen, 6 in L, 5/8 in Dia. (7710924)
- RED HEAD HB Wire Mesh Screen, 6 in L, 1/4 in Dia., 50 PK (HB14-6)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A102-V3)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 11 3/4 in L, 7/8 in Dia., 6 PK (3214000)
- DEWALT Mixing Nozzle, 8 in L, Not Applicable Dia. (08293-PWR)
- Uni-Ram Adhesive Anchors & Accessories