Shop All Permanent Markers
Uni
POSCA Permanent Specialty Marker, Medium Bullet Tip, Assorted Colors, PK16, 16PK
Mfr # PC5M16C
Zoro # G305743098
product price: $57.99
/pk 16, $3.62/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Medium
- Standards ACMI AP Non-Toxic Certified
- Age Recommendation Ages 3 and Up
- Marker Grade General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uni
- MFR # PC5M16C
- Zoro # G305743098
- Country of Origin Japan
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Age Recommendation | Ages 3 and Up |
Marker Grade | General Use |
Point Type | Bullet |
Description
POSCA marker can be used on almost any surface you can dream up: paper, glass, cardboard, wood, porcelain, metal, textiles, ceramics, plastic, and much more. The felt bullet tip marker is versatile, which allows you to produce neat and precise lines. The alcohol- and solvent-free opaque paint covers surfaces well, is blendable, dries quickly and can be layered when dry. Ideal for beginners and professionals alike, this marker is a fluid and fun choice for retail windows, car lots, art, craft or décor. The tips can be rinsed with water to keep marker intact, allowing you to blend without fear of ruining your marker.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERMY Master, 20-Sheet Duo Heavy-Duty Two- And Three-Hole Punches, 9/32in Holes, Black (DP20)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6643M)
- TUFFGARD EXTREME Poly Mailer, 13" L, 9-1/2" W, White, PK50 (100279988)
- UNI POSCA Permanent Specialty Marker, Fine Bullet Tip, Assorted Colors, PK8, 8PK (PC3M8C)
- UNI POSCA Permanent Specialty Marker, Fine Bullet Tip, Assorted Colors, PK16, 16PK (PC3M16C)
- SHARPIE Marker, SharpiePoint, Med, Yellow (34905)
- INTEGRA Assorted Permanent Chisel Markers, Assorted, PK4, 4 PK (ITA30012)
- SANFORD INK MARKER, SHRP, UL, FN, BK, UPC, 12PK (SAN37121DZ)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Assorted, PK24 (1949558)
- NISSEN Metal Marker, Point Size: 3/16in., Color: Yellow (00205)
- Uni Permanent Markers