Shop All Permanent Markers
Uni
POSCA Permanent Specialty Marker, Fine Bullet Tip, Assorted Colors, PK16, 16PK
Mfr # PC3M16C
Zoro # G605742982
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Fine
- Standards ACMI AP Non-Toxic Certified
- Marker Grade General Use
- Point Type Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uni
- MFR # PC3M16C
- Zoro # G605742982
- Country of Origin Japan
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Marker Grade | General Use |
Point Type | Bullet |
Age Recommendation | Ages 3 and Up |
Description
POSCA marker can be used on almost any surface you can dream up: paper, glass, cardboard, wood, porcelain, metal, textiles, ceramics, plastic, and much more. The felt bullet tip marker is versatile, which allows you to produce neat and precise lines. The alcohol- and solvent-free opaque paint covers surfaces well, is blendable, dries quickly and can be layered when dry. Ideal for beginners and professionals alike, this marker is a fluid and fun choice for retail windows, car lots, art, craft or décor. The tips can be rinsed with water to keep marker intact, allowing you to blend without fear of ruining your marker.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 20 x 30 3/16 White Foam Board, PK25 (20300-25)
- TRUEBALANCE Cobra Balance + Coordination Game (SGTB7181US)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Yellow, 500/Roll (DL632L)
- ZORO SELECT Shop Ticket Holder, Mag, 8 1/2 In W, PK15 (1PRP6)
- UNI POSCA Permanent Specialty Marker, Fine Bullet Tip, Assorted Colors, PK8, 8PK (PC3M8C)
- SANFORD MARKER, H/DUTY, KING SZ, BE (15003)
- SANFORD Sharpie® Retractable Permanent Marker, Ultra Fine, Blue Ink (1735792)
- UNIVERSAL OFFICE PRODUCTS Chisel Tip Permanent Marker - Black (7054)
- SHARPIE Sharpie® Fine Point Marker, Black, PK12 (SAN30001)
- TOMBOW DUAL BRUSH SET 10 BRIGHT (56185)
- DEWALT Yellow Lumber Crayon, 2 PK (DWHT72721)
- Uni Permanent Markers