Shop All Permanent Markers
Uni-Paint
Permanent Marker, Medium Bullet Tip, Violet
Mfr # 63606
Zoro # G101963003
product price: $3.35
/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet
- Tip Size Medium
- Point Type Bullet
- Weight 0.05 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uni-Paint
- MFR # 63606
- Zoro # G101963003
- UPC # 30246636060
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Violet |
Point Type | Bullet |
Weight | 0.05 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | Industrial Grade |
Description
Create long-lasting artwork with uni Paint Markers. These permanent paint markers can be used on glass, metal, stone, plastic, wood, and other surfaces. The oil-based formula is glossy and opaque, and produces bold marks.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON C.H. Hanson 6.8 in. L China Marker Blue (10625)
- ARTISTIC Clear Plastic Desk Protector, 36x20", Clr (SS2036)
- ZORO SELECT Foam Roll 48" x 750 ft., 3/32" Thickness (5VFD6)
- MARKAL Paint Crayon, Large Tip, Green Color Family, 12 PK (80226)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Red (63602)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Green (63604)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Orange (63607)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, White (63713)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Black (63601)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Yellow (63705)
- SANFORD Sharpie, KING SIZE PERMANENT MARKER, BROAD CHISEL TIP, RED, DOZEN (15002)
- Uni-Paint Permanent Markers