Shop All Permanent Markers
Uni-Paint
Permanent Marker, Medium Bullet Tip, Red
Mfr # 63602
Zoro # G6069741
product price: $3.35
/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Tip Size Medium
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Grade Industrial Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uni-Paint
- MFR # 63602
- Zoro # G6069741
- UPC # 70530636024
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Red |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | Industrial Grade |
Description
Sanford® uni®-Paint Permanent Marker, Medium Bullet Tip, Red
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Self- Adhesive Dividers, Dual Pocket, Pk25 (68030)
- ASHLAND Mailbox - Post Light Combination Kit-Black (SPK-606-BLK)
- UNIVERSAL Message Stamp, PAST DUE, Pre-Inked One-Color, Red (UNV10063)
- SCHOOL SMART Smooth Paperclips, 1-1/4 Inches, Silver, Pack of 100 PK (04911)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, White (63613)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Blue (63703)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Green (63604)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Red (63702)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, White (63713)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Blue (63733)
- NEWELL BRANDS Sharpie Paint Marker, Oil-Based, Extra-Fine Point, Silver (SAN1875036)
- Uni-Paint Permanent Markers