Shop All Permanent Markers
Uni-Paint
Permanent Marker, Medium Bullet Tip, Pink
Mfr # 63611
Zoro # G7522745
product price: $3.35
/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Tip Size Medium
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.048 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uni-Paint
- MFR # 63611
- Zoro # G7522745
- UPC # 30246636114
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Pink |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.048 lbs |
Marker Grade | Industrial Grade |
Description
uni®-Paint Permanent Marker, Medium Bullet Tip, Pink
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (06208)
- HSM OF AMERICA Lockable 30" Shred Bin (1070070220)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 24-Pocket, PK3 (33240)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, White (63713)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Green (63704)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Metallic Silver (63614)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Yellow (63705)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, White (63613)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Blue (63733)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Red (63602)
- Uni-Paint Permanent Markers