Shop All Permanent Markers
Uni-Paint
Permanent Marker, Medium Bullet Tip, Metallic Silver
Mfr # 63614
Zoro # G6070660
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metallic Silver
- Tip Size Medium
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Grade Industrial Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uni-Paint
- MFR # 63614
- Zoro # G6070660
- UPC # 70530636147
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Metallic Silver |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | Industrial Grade |
Description
Sanford® uni®-Paint Permanent Marker, Medium Bullet Tip, Metallic Silver
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W, Vinyl (3440-C)
- FLAMBEAU Mailboxes Blk #1 Plastic Rural (T-R4501BL)
- ZORO SELECT Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VEL6)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 5", Kraft, 25/Bundle (11K605)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Blue (63703)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Yellow (63705)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Red (63602)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Green (63604)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Orange (63607)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Yellow (63735)
- C.H. HANSON Paint Marker, Permanent, Water Resis, Black (10295)
- Uni-Paint Permanent Markers