Shop All Permanent Markers
Uni-Paint
Permanent Marker, Medium Bullet Tip, Green
Mfr # 63604
Zoro # G6068953
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Tip Size Medium
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Grade Industrial Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uni-Paint
- MFR # 63604
- Zoro # G6068953
- UPC # 70530636048
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Green |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | Industrial Grade |
Description
Sanford® uni®-Paint Permanent Marker, Medium Bullet Tip, Green
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instant Foam 18" x 24", Pk30 (2CXD6)
- GLOBE-WEIS Envelope, Poly Zip Env, Assorted, PK5 (85292)
- DYMO BY PELOUZE Digital Digital Shipping Scale 400 lb. Capacity (PEL176113)
- CLAUSS Shears, 8-1/4 In. L, Hot Forged Steel (11230)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, White (63713)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Black (63601)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Yellow (63735)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Yellow (63705)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK6 (63630)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Green (63704)
- SHARPIE Red Twin-Tip Perm Marker, Fine/UF, Red, Package Quantity 12, 12 PK (32002)
- Uni-Paint Permanent Markers