Shop All Permanent Markers
Uni-Paint
Permanent Marker, Fine Bullet Tip, White
Mfr # 63713
Zoro # G6079392
product price: $6.29
/ea
Sold in multiples of 3 for $18.87
$18.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Tip Size Fine
- Point Type Bullet
- Weight 0.028 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uni-Paint
- MFR # 63713
- Zoro # G6079392
- UPC # 70530637137
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | White |
Point Type | Bullet |
Weight | 0.028 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | Industrial Grade |
Description
Sanford® uni®-Paint Permanent Marker, Fine Bullet Tip, White
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- GLOBAL INDUSTRIAL Cloth Dry Eraser (695648)
- BON TOOL Bon 14-254 Crayon, Yellow (12/Pkg) (14-254)
- BAND-IT Giant Band, 201Ss 1X0.044 RL/100Ft (G43199)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Pink (63611)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Blue (63703)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Metallic Silver (63614)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Red (63602)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Yellow (63605)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK6 (63630)
- CHARLES LEONARD ChalkHolder, Aluminium (74541)
- Uni-Paint Permanent Markers