Shop All Permanent Markers
Uni-Paint
Permanent Marker, Fine Bullet Tip, Red
Mfr # 63702
Zoro # G6076014
original price:
$3.45
7% off
new price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Tip Size Fine
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Grade Industrial Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uni-Paint
- MFR # 63702
- Zoro # G6076014
- UPC # 70530637021
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Red |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | Industrial Grade |
Description
Sanford® uni®-Paint Permanent Marker, Fine Bullet Tip, Red
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Sidebound Memo Book, White (TOP25095)
- GBC Heat Laminating Film, 12" x 200 ft., PK2 (3125913EZ)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- MELISSA & DOUG Bread + Butter Toast Set (9344)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, White (63743)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK6 (63630)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Blue (63603)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Blue (63703)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Red (63602)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Metallic Silver (63614)
- STAEDTLER Double Ended Markers, Assorted Bullet Tips, Assorted Colors, PK36 (3200TB36)
- Uni-Paint Permanent Markers