Shop All Permanent Markers
Uni-Paint
Permanent Marker, Broad Chisel Tip, Yellow
Mfr # 63735
Zoro # G6082594
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Tip Size Broad
- Point Type Chisel
- Marker Grade Industrial Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uni-Paint
- MFR # 63735
- Zoro # G6082594
- UPC # 70530637359
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Yellow |
Point Type | Chisel |
Marker Grade | Industrial Grade |
Description
Sanford® uni®-Paint Permanent Marker, Broad Chisel Tip, Yellow
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW Tape, Correction, PK12 (68627BX)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 7", Kraft, 25/Bundle (11R187)
- OXFORD Two Pocket Folder, Assorted, PK25 (57513)
- SHURTAPE Filament Tape, 18mm x 55m, 5.4 mil, PK48 (GS 501)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Yellow (63605)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, White (63743)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Green (63604)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Metallic Silver (63614)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Blue (63703)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, White (63613)
- AVERY DENNISON Avery, MARKS A LOT EXTRA-LARGE DESK-STYLE PERMANENT MARKER, EXTRA-BROAD CHISEL TIP, BLACK (24148)
- Uni-Paint Permanent Markers