Shop All Window & Wall Air Conditioners
Uni-Fit
Through-the-Wall Air Conditioner, 230V AC
Mfr # UET12B33A
Zoro # G411377781
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 24 7/32 in
- Height 14 1/2 in
- Depth 20 9/32 in
- Duty Rating Residential Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uni-Fit
- MFR # UET12B33A
- Zoro # G411377781
- UPC # 724587445794
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 7/32 in |
Height | 14 1/2 in |
Depth | 20 9/32 in |
Fits Wall Sleeve - H x W x D | 14 1/2 in x 24 7/32 in x 20 9/32 in |
Details
Item | Through-the-Wall Air Conditioner |
Voltage | 230V AC |
Duty Rating | Residential Grade |
Standards | Energy Star |
Refrigerant Type | R-32 |
Heating Capacity - Electric | 10,600 BtuH |
CEER Rating | 9.6 |
Heating Method | Electric Heat |
EER | 9.4 |
Cooling Capacity | 12,000 BtuH |
Smart Connectivity | Wi-Fi Control |
Air Flow Direction | 8 Way |
Operation Mode - HVAC | Cooling/Heating |
Mounting Sleeve Included | Yes |
Number of Speeds | 3 |
NEMA Plug Configuration - HVAC | 6-20P |
Chassis Type | Fixed |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Cooling/Heating, Cooling Capacity 12,000 BtuH, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 9.4 EER, 9.6 CEER Rating, Voltage 230V AC, NEMA Plug Configuration - HVAC 6-20P, Smart Connectivity Wi-Fi Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE 52" Laval Ceiling Fan (LAV52BN4LK-LED)
- HONEYWELL V8044A1010 24V Zone Valve (V8044A1010)
- DURAFLOW FILTRATION Duraflow Replacement Filter for KitchenAire Replacemnt LFCU13 KA240 (AW19394)
- EMPIRE VENTILATION Flat Roof Mounting Base, 10" Galvanized (FB10G)
- UNI-FIT Through-the-Wall Air Conditioner, 230V AC (UET10B33A)
- UNI-FIT Through-the-Wall Air Conditioner, 230V AC (UET14B33A)
- BLACK & DECKER 8,000 BTU Electronic Window Air Conditioner (BWAC08WTB)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 24-3/16 in W. (292855)
- KEYSTONE 6,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW06BE)
- GLOBAL INDUSTRIAL 10,000 BTU Wall Air Conditioner, Cool Only, Wifi Enabled, 115V (293070)
- AMANA 12,000 BTU 115V Window-Mounted Air Conditioner with Remote Control (AMAP121CW)
- Uni-Fit Window & Wall Air Conditioners