Shop All Pens
Uni-Ball
VISION Roller Ball Pen, Bold 1 mm, Blue Ink, Black/Blue Barrel, PK12
Mfr # 70129
Zoro # G100447429
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 1 mm
- Pen Tip Conical
- Pen Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Item | Pens |
Pen Tip | Conical |
Pen Grip | Smooth |
Weight | 0.4 lbs |
Marking Tool Product Group | VISION |
Pen Grip Type | Smooth |
Pen Style | Stick |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | VISION™ |
Pen Barrel Color(s) | Black/Blue |
Pen Ink Color(s) | Blue |
Special Ink Properties | uni Super Ink™ |
Pen Cap Color(s) | Black |
Description
The exclusive Uni-Flow Ink System ensures a consistent, delightfully smooth and fluid writing experience. uni Super InkTM technology protects against water, fading, and fraud. Needle point for accurate, precise writing. Visible ink supply lets you know when you're running low.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL4)
- C-LINE PRODUCTS 8-1/2" x 11" Dry Erase Sheets, Pk25 (57911)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox White (6300W-10)
- RITE IN THE RAIN Binder, Ring, 5-5/8 in x 7-1/2 in Sheet (7200)
- UNI-BALL Signo GRIP Stick Gel Pen, Medium 0.7mm, Red Ink, Silv/Red Barrel, PK12 (65452)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.5mm, Blue-Blk Ink, Blk/Blue Barrel (69020)
- UNI-BALL Power Tank RT Ballpoint Pen, 1mm, Black Ink, Smoke/Black Barrel, PK12 (42070)
- UNI-BALL Pen, Ub, Visionelite, 0.5, Bebk (UBC69020)
- UNI-BALL Jetstream RT Ballpoint Pens, 12PK (UBC70203)
- UNI-BALL Pen, Ub, Vision, Needle, 0.7, Be, PK12 (UBC1734904)
- BIC Pen, Roundstic, Bp, Med, Bk, Dz, PK12 (GSM11BK)
- Uni-Ball Pens