Shop All Pens
Uni-Ball
VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Blk Ink, Wht/Blk Barrel
Mfr # 61231
Zoro # G7524206
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.8 mm
- Pen Grip Textured
- Weight 0.025 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.8 mm |
Pen Point Size | 0.8 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Pen Grip | Textured |
Weight | 0.025 lbs |
Pen Tip | Conical |
Marking Tool Product Group | VISION ELITE |
Item | Pens |
Pen Sub-Brand & Product Family | VISION ELITE™ |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Special Ink Properties | Waterproof |
Permanent/Washable Ink | Permanent |
Pen Style | Stick |
Pen Cap Color(s) | White/Black |
Manufacturer Pen Refill # | 61233PP |
Pen Grip Type | Textured |
Pen Barrel Color(s) | White/Black |
Description
uni-ball® VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Black Ink, White/Black Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 30" x 12" x 4", Kraft, 25/Bundle (55VJ21)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24559)
- AVERY DENNISON INDEX, BNDR, A-Z, COL (11677)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 2.5 x 12 x 16 in. (BE1631007)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Be, PK12 (UBC60153)
- UNI-BALL Pen, Ub, Vision, Needle, 0.7, Be, PK12 (UBC1734904)
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BE PK (UBC70124)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Evergreen Ink, Gray Barrel, PK12 (60386)
- UNI-BALL Retractable Gel Pen Set, Medium 0.7 mm, Assorted PK8 (40110)
- UNI-BALL Vision Elite Rollerball Pen, .8mm, 4/PK, BK Ink/ AST Barrel PK (UBC1858842)
- PENTEL Pentel of America LRN5A 0.5 mm Refill for Pentel Energel Retractable Liquid Gel Pens; Fine - Black Ink (LRN5A)
- Uni-Ball Pens