Shop All Pens
Uni-Ball
VISION ELITE BLX Series Stick Roller Ball Pen, 0.8mm, Assorted, PK5
Mfr # 1832404
Zoro # G7524020
original price:
$15.55
9% off
new price: $14.15
/pk 5, $2.83/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Assorted
- Tip Size 0.8 mm
- Marking Tool Product Group VISION ELITE BLX Series
- Weight 0.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.8 mm |
Pen Point Size | 0.8 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Roller Ball Pen |
Color | Assorted |
Marking Tool Product Group | VISION ELITE BLX Series |
Weight | 0.25 lbs |
Item | Pens |
Pen Grip | Smooth |
Pen Tip | Conical |
Pen Sub-Brand & Product Family | VISION ELITE™ BLX Series |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) | Assorted |
Special Ink Properties | Black Ink Tinted with Color |
Pen Barrel Color(s) Assortment | White/Blue; White/Brown; White/Green; White/Purple; White/Red |
Pen Grip Type | Smooth |
Pen Ink Color(s) Assortment | Blue-Infused Black; Brown-Infused Black; Green-Infused Black; Purple-Infused Black; Red-Infused Black |
Pen Tip Type | Conical |
Pen Cap Color(s) | Assorted |
Pen Cap Color(s) Assortment | White/Blue; White/Brown; White/Green; White/Purple; White/Red |
Pen Style | Stick |
Description
uni-ball® VISION ELITE BLX Series Stick Roller Ball Pen, 0.8mm, Assorted Ink/Barrel, 5/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (55VJ07)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63130)
- PROAMPAC Poly Mailer, 12x15.5", REC, Grey, PK1000 (MGB1215)
- PARTNERS BRAND Strapping Protectors, .225, 2" x 2" x 6", White, 300/Case (SP226225)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Passion Pink Ink, Gray Barrel, PK12 (60384)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Gn, PK12 (UBC60386)
- UNI-BALL Signo 207 Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (1739929)
- UNI-BALL Signo 207 Retract Gel Pen, Micro 0.5mm, Blk Ink, Smoke/Blk Barrel, PK12 (61255)
- UNI-BALL Pen, Rb, Vsn, Uni, 5Mm, Bebk, PK12 (UBC69020DZ)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Matte Barrel, PK12 (60152)
- ZEBRA PEN ECO Jimnie Clip Ballpnt Pen, Black, M, PK12 (22510)
- Uni-Ball Pens