Shop All Pens
Uni-Ball
Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Blue/Gray Barrel, PK12
Mfr # 60108
Zoro # G7520268
product price: $25.29
/pk 12, $2.11/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 0.5 mm
- Pen Tip Conical
- Weight 0.304 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Micro |
Pen Point Size | 0.5 mm |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Pen Tip | Conical |
Weight | 0.304 lbs |
Item | Pens |
Pen Grip | Smooth |
Marking Tool Product Group | VISION |
Pen Barrel Color(s) | Blue/Gray |
Pen Cap Color(s) | Blue End-Cap |
Pen Style | Stick |
Pen Tip Type | Conical |
Special Ink Properties | Waterproof |
Permanent/Washable Ink | Permanent |
Pen Grip Type | Smooth |
Pen Ink Color(s) | Blue |
Pen Sub-Brand & Product Family | VISION™ |
Description
uni-ball® VISION Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Blue/Gray Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOMY 4.5in Economy Iris Scissors, Curved (11-139-S)
- BSC PREFERRED 12 x 9'' Job Ticket Holders, 25PK (S-5512BL)
- SUNWORKS Construction Paper, Brown, 50PK (PAC6703)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 10", Kraft, 15/Bundle (22XL33)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Be (UBC60108)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Black Barrel, PK12 (60145)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Blk Barrel, PK72 (2013568)
- UNI-BALL Pen, Gel, Signo 207, Bk, PK2 (UBC33957PP)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Rd (UBC60117)
- UNI-BALL Deluxe Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Gray Barrel, PK12 (60027)
- LORELL Lorell Pencil Holder (LLR80656)
- Uni-Ball Pens