Shop All Pens
Uni-Ball
Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Barrel, PK72
Mfr # 2013566
Zoro # G7519708
product price: $73.99
/pk 72, $1.03/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 0.5 mm
- Pen Tip Conical
- Pen Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Micro |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Pen Tip | Conical |
Pen Grip | Smooth |
Item | Pens |
Weight | 1.44 lbs |
Pen Ink Color(s) | Blue |
Pen Style | Stick |
Pen Grip Type | Smooth |
Pen Cap Color(s) | Black |
Pen Barrel Color(s) | Black |
Pen Tip Type | Conical |
Description
uni-ball® Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Barrel, 72/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGHER Scissors, 10" Large, Right Hand (220540-1003)
- ROARING SPRING Lab Notebook, 8 in. x 11 in., Gray (77641)
- FELLOWES Laminating Pouch, Legal, 5 mil, PK100 (52045)
- SMEAD Classification Folder, Gray-Green, PK10, Size: Letter (26710)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- UNI-BALL Retractable Gel Pen Office Pack, 0.7mm, Blk Ink, Pink Barrel, PK36 (2003896)
- UNI-BALL Power Tank RT Retract Ballpoint Pen, 1mm, Blue Ink/Barrel, PK12 (42071)
- UNI-BALL Pen, Ub, Vision, Needle, 0.7, Be, PK12 (UBC1734904)
- UNI-BALL VISION ELITE BLX Stick Roller Ball Pen, Micro 0.5mm, Assorted, PK5 (1832410)
- UNI-BALL Retractable Rollerball Gel Pen, Ultra Micro 0.38 mm, Blue PK12 (1790923)
- PILOT Pen, Gel, Dr.Grip, 0.7Mm, Be/Bk (36271)
- Uni-Ball Pens