Shop All Pens
Uni-Ball
Stick Roller Ball Pen, Micro 0.5mm, Blk Ink, Blk/Gray Barrel, PK12
Mfr # 60106
Zoro # G7520049
product price: $25.29
/pk 12, $2.11/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.5 mm
- Pen Grip Smooth
- Marking Tool Product Group VISION
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Micro |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Pen Grip | Smooth |
Marking Tool Product Group | VISION |
Item | Pens |
Weight | 0.309 lbs |
Pen Tip | Conical |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | VISION™ |
Pen Cap Color(s) | Black End-Cap |
Pen Tip Type | Conical |
Special Ink Properties | Waterproof |
Permanent/Washable Ink | Permanent |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Black/Gray |
Pen Style | Stick |
Description
uni-ball® VISION Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black/Gray Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Baby Monsters Pink Monster (004405)
- BSC PREFERRED 12 x 12'' - 6 Mil White Block Reclosable Poly Bags, 500PK (S-12301)
- UNIVERSAL Double Window Business Envelope, #8 5/8, Square Flap, Self-Adhesive, 3.63 x 8.63, 500PK (UNV35218)
- MARKAL Crayon Refill, Red Color Family, 12 PK (96274)
- UNI-BALL VISION ELITE BLX Series Stick Roller Ball Pen, 0.8mm, Assorted, PK5 (1832404)
- UNI-BALL Pen, Ub, Visionelite, 0.8, PK4 (UBC69094PP)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Blue Ink, Black/Blue Barrel (65871)
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BE PK (UBC70124)
- UNI-BALL Pen, Jetstream-Rt, 1.0Mm, Be, PK12 (UBC73833)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- PILOT Pilot® Precise V5 RT Rolling Ball Refill, Extra Fine, Black Ink, 2/Pack (77273)
- Uni-Ball Pens