Shop All Pens
Uni-Ball
Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK72
Mfr # 2013565
Zoro # G7521004
product price: $73.99
/pk 72, $1.03/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.5 mm
- Pen Tip Conical
- Weight 1.44 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Micro |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Pen Tip | Conical |
Item | Pens |
Weight | 1.44 lbs |
Pen Grip | Smooth |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Pen Style | Stick |
Pen Cap Color(s) | Black |
Pen Barrel Color(s) | Black |
Pen Grip Type | Smooth |
Description
uni-ball® Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, 72/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24x24x12 in (55NN22)
- ENCORE PACKAGING Open Seals, Snap-On, 5/8", PK2500 (S58SO2)
- UNIVERSAL Easel, Display, Tabletop, Black (UNV43028)
- PENTEL Lead, 0.9mm, Hb/Black, 60Ct, PK2 (C29BPHB2)
- UNI-BALL Pen, Gel, 207, Bca, 0.7Mm, Pk/Bk (UBC1745267)
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Rd (UBC69022)
- UNI-BALL Pen, Uniball, Deluxe, 0.5Mm, Be (UBC60027)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Red Ink, Black Barrel, PK12 (60144)
- UNI-BALL Pen, Gel, Signo 207, Bk, PK2 (UBC33957PP)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Green Ink, Black Barrel, PK12 (60154)
- RITE IN THE RAIN All-Weather Pen, Metal, Black Ink (OR97)
- Uni-Ball Pens