Shop All Pens
Uni-Ball
Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK36
Mfr # 1921065
Zoro # G7520444
product price: $37.39
/pk 36, $1.04/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.5 mm
- Weight 0.72 lbs
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Micro |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Item | Pens |
Weight | 0.72 lbs |
Pen Tip | Conical |
Pen Grip | Smooth |
Pen Ink Color(s) | Black |
Pen Grip Type | Smooth |
Pen Style | Stick |
Pen Cap Color(s) | Black |
Pen Tip Type | Conical |
Special Ink Properties | Dye-Based |
Pen Barrel Color(s) | Black Matte |
Description
uni-ball® Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Matte Barrel, 36/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Kit, Polypropylene, 3600 ft. L (2CXL5)
- AVERY DENNISON LABEL, ADD, W/P, 1-1/3X4 (5262)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Bl, PK100 (Y625752)
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (301)
- UNI-BALL Retractable Gel Pen Office Pack, 0.7mm, Blk Ink, Pink Barrel, PK36 (2003896)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Bk (UBC61231)
- UNI-BALL PEN, EMOTT, 5/ST, AST (24828)
- UNI-BALL Pen, Uniball, Air, 0.7, Ast, PK3 (UBC1927595)
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blk Ink, Blk Barrel (69000)
- UNI-BALL Jetstream Stick Ballpoint Pen, Bold 1 mm, Black Ink, Black Barrel (33921)
- PAPER MATE Papermate 1921070 Flair Felt Tip Marker Pen - Black Ink; Medium (1921070)
- Uni-Ball Pens