Shop All Pens
Uni-Ball
Stick Roller Ball Pen, Fine 0.7mm, Purple Ink, Gray Barrel, PK12
Mfr # 60382
Zoro # G7521388
product price: $25.29
/pk 12, $2.11/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Majestic Purple
- Tip Size 0.7 mm
- Pen Tip Conical
- Pen Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Roller Ball Pen |
Color | Majestic Purple |
Pen Tip | Conical |
Pen Grip | Smooth |
Weight | 0.3 lbs |
Marking Tool Product Group | VISION |
Item | Pens |
Pen Grip Type | Smooth |
Permanent/Washable Ink | Permanent |
Pen Style | Stick |
Special Ink Properties | Waterproof |
Pen Tip Type | Conical |
Pen Cap Color(s) | Purple End-Cap |
Pen Sub-Brand & Product Family | VISION™ |
Pen Ink Color(s) | Majestic Purple |
Pen Barrel Color(s) | Gray |
Description
uni-ball® VISION Stick Roller Ball Pen, Fine 0.7mm, Majestic Purple Ink, Gray Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 7 Digit LCD, 489N (FG-3008)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 MAGENTA- (006R01511)
- ZORO SELECT Double Wall Boxes, 32" x 24" x 24", Kraft, 5/Bundle (22XM75)
- US CARGO CONTROL 42" Oversized Rubber Bands, 1 Dozen (RB42)
- UNI-BALL AIR Porous Rollerball Pen, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 (1927701)
- UNI-BALL Stick Gel Pen, Micro 0.38mm, Assorted Ink, Clear Barrel, PK8 (2004052)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Red Ink, Black Barrel, PK12 (65802)
- UNI-BALL Retractable Rollerball Pen, 1 mm, Black PK12 (73832)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Blue PK12 (62153)
- UNI-BALL Pen, Uniball, Onyx, 0.7Mm, Rd, PK12 (UBC60144)
- UNI-BALL Pen, 207, Rtrct, 0.7Mm, Bk, PK36 (UBC1921063)
- Uni-Ball Pens