Shop All Pens
Uni-Ball
Stick Roller Ball Pen, Fine 0.7mm, Green Ink, Black Matte Barrel, PK12
Mfr # 60104
Zoro # G7521239
product price: $14.29
/pk 12, $1.19/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Green
- Tip Size 0.7 mm
- Pen Grip Smooth
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Roller Ball Pen |
Color | Green |
Item | Pens |
Pen Grip | Smooth |
Pen Tip | Conical |
Weight | 0.294 lbs |
Pen Style | Stick |
Pen Barrel Color(s) | Black Matte |
Pen Tip Type | Conical |
Pen Cap Color(s) | Black |
Pen Ink Color(s) | Green |
Special Ink Properties | Dye-Based |
Pen Grip Type | Smooth |
Description
uni-ball® Stick Roller Ball Pen, Fine 0.7mm, Green Ink, Black Matte Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1" Binder Ring (KB118)
- TREND ENTERPRISES Rhyming Bingo Game (T6067)
- PENDAFLEX Index Tab Set, Assorted, Poly, PK12 (PFX40144)
- ZORO SELECT Sign Holder, Freestandng, 8-1/2x11, Acrylic (38020)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Passion Pink Ink, Gray Barrel, PK12 (60384)
- UNI-BALL Pen, Gel, Uni, Vsnelt, Bk, PK12 (UBC69000DZ)
- UNI-BALL Jetstream Stick Ballpoint Pen, Bold 1 mm, Blue Ink, Black Barrel (33922)
- UNI-BALL Needle Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Silver Barrel, PK12 (1734904)
- UNI-BALL Uni-ball 002824 Vision Acid-Free Waterproof Roller Ball Pen; 0.5 Mm. Micro Tip; Black (2824)
- UNI-BALL Pen, Rollerball, 1.0mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, BK PK (UBC70128)
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Blue Ink PK (ZEB46820)
- Uni-Ball Pens