Shop All Pens
Uni-Ball
Stick Roller Ball Pen, Fine 0.7mm, Evergreen Ink, Gray Barrel, PK12
Mfr # 60386
Zoro # G7520916
product price: $25.29
/pk 12, $2.11/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Evergreen
- Tip Size 0.7 mm
- Marking Tool Product Group VISION
- Weight 0.024 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Evergreen |
Item | Pens |
Marking Tool Product Group | VISION |
Weight | 0.024 lbs |
Pen Tip | Conical |
Pen Grip | Smooth |
Pen Style | Stick |
Special Ink Properties | Waterproof |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | VISION™ |
Pen Cap Color(s) | Evergreen End-Cap |
Pen Grip Type | Smooth |
Pen Ink Color(s) | Evergreen |
Permanent/Washable Ink | Permanent |
Pen Barrel Color(s) | Gray |
Description
uni-ball® VISION Stick Roller Ball Pen, Fine 0.7mm, Evergreen Ink, Gray Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH MMM6055R 3M/COMMERCIAL (6055R)
- CON-TACT BRAND Adhesive Roll, Clear, 18in x 9ft, Glossy, 6PK (09FC9D73)
- TOY TIME Toy Time Zig Zag Car - Ride-On Scooter in Yellow (275272CMM)
- COMPLYRIGHT Employee Separation Folder, PK25 (A0313)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, PK12 (60153)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Red Ink, Black/Red Barrel (65872)
- UNI-BALL Gel Pens, Retractable, Nonrefillable, 0.7mm, 12/DZ, RD Ink PK (UBC33952)
- UNI-BALL Pen, Rollerball, 0.38mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, RD PK (UBC70133)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.8mm, Blue-Blk Ink, Wht/Blue Blk Barrel (61232)
- UNI-BALL Pen, Rollerball, 1.0mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, BK PK (UBC70128)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Blue Ink, Black/Blue Barrel (65871)
- Uni-Ball Pens