Shop All Pens
Uni-Ball
Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk/Gray Barrel, PK12
Mfr # 60126
Zoro # G7520024
product price: $24.39
/pk 12, $2.03/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.7 mm
- Pen Grip Smooth
- Marking Tool Product Group VISION
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Pen Grip | Smooth |
Marking Tool Product Group | VISION |
Item | Pens |
Pen Tip | Conical |
Weight | 0.311 lbs |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Special Ink Properties | Waterproof |
Pen Cap Color(s) | Black End-Cap |
Pen Grip Type | Smooth |
Pen Barrel Color(s) | Black/Gray |
Permanent/Washable Ink | Permanent |
Pen Sub-Brand & Product Family | VISION™ |
Pen Style | Stick |
Description
uni-ball® VISION Stick Roller Ball Pen, Fine 0.7mm, Black Ink, Black/Gray Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Metallic Tempera Paint, 16 oz., Gold, PK3 (231-162)
- GLOBAL INDUSTRIAL Digital Shipping Scale with AC Adapter, 400 Lb x 0.5 Lb, 12W x 12L (318513)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- KABLE KONTROL Kable Kontrol® - Round Plastic Desk Grommet - 2" Diameter - 1 pc (GR00201)
- UNI-BALL Needle Stick Roller Ball Pen, Fine 0.7mm, Astd Ink, Silver Barrel, PK8 (1734916)
- UNI-BALL Signo 207 Needle Point Retractable Gel Pen, 0.7mm, Black, PK12 (1736097)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Blue Ink, Black Barrel, PK12 (65801)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Bk (UBC60126)
- UNI-BALL EMOTT Porous Point Pens, Fine 0.4 mm, Assorted Ink, White Barrel, PK10 (24836)
- UNI-BALL Signo 207 Gel Pen, 0.7mm, Purple Ink, Smoke/Black/Purple Barrel, PK12 (70221)
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Red PK12 (33952)
- Uni-Ball Pens