Shop All Pens
Uni-Ball
Stick Gel Pen, Micro 0.38mm, Assorted Ink, Clear Barrel, PK8
Mfr # 2004052
Zoro # G7520076
product price: $22.99
/pk 8, $2.87/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.38 mm
- Weight 0.35 lbs
- Pen Tip Conical; Needle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.38 mm |
Pen Point Size | 0.38 mm |
Pen Point Size Type | Micro |
Details
Pen Type | Gel Pen |
Color | Assorted |
Weight | 0.35 lbs |
Pen Tip | Conical; Needle |
Item | Pens |
Pen Grip | Rubber |
Pen Barrel Color(s) | Clear |
Pen Tip Type | Conical; Needle |
Pen Cap Color(s) Assortment | Blue Green; Golden Yellow; Light Pink; Mandarin Orange; Prussian Blue; Purple; Red; Sky Blue |
Pen Cap Color(s) | Assorted |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Rubber |
Pen Ink Color(s) Assortment | Blue Green; Golden Yellow; Light Pink; Mandarin Orange; Prussian Blue; Purple; Red; Sky Blue |
Pen Ink Color(s) | Assorted |
Pen Style | Stick |
Description
uni-ball® Stick Gel Pen, Micro 0.38mm, Assorted Ink, Clear Barrel, 8/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured 106R02777 High-Yield Toner, 3000 Page-Yield, Black (IVRR777)
- UNIVERSAL Handheld Box Sealing Tape Dispenser, 3" Core (UNV88000)
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK12 (600K12)
- UNI-BALL Signo 207 Retract Gel Pen Value Pack, 0.7mm, Black Ink/Barrel, PK36 (1921063)
- UNI-BALL VISION Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Silver Barrel, PK36 (1921066)
- UNI-BALL Retractable Rollerball Pen, 1 mm, Blue PK12 (73833)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Blue/Gray Barrel, PK12 (60134)
- UNI-BALL Pen, Gel, 207, Retrct, 0.5Mm, Bk, PK12 (UBC61255)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Gn, PK12 (UBC60154)
- BIC Pen, Ballpnt, 4-Color, Med, Ast (MM11)
- Uni-Ball Pens