Shop All Pens
Uni-Ball
Signo GRIP Stick Gel Pen, Medium 0.7mm, Red Ink, Silv/Red Barrel, PK12
Mfr # 65452
Zoro # G7524626
product price: $22.15
/pk 12, $1.85/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Red
- Tip Size 0.7 mm
- Weight 0.335 lbs
- Marking Tool Product Group Signo GRIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Red |
Item | Pens |
Weight | 0.335 lbs |
Marking Tool Product Group | Signo GRIP |
Pen Grip | Rubber |
Pen Tip | Conical |
Pen Cap Color(s) | Silver/Red |
Pen Grip Type | Rubber |
Pen Sub-Brand & Product Family | Signo GRIP™ |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Silver/Red |
Pen Style | Stick |
Pen Ink Color(s) | Red |
Special Ink Properties | Water-Based Gel |
Description
uni-ball® Signo GRIP Stick Gel Pen, Medium 0.7mm, Red Ink, Silver/Red Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner for Canon 137 Comp Toner 2.4K VL (9435B001AA)
- AMPAD 3 x 5" Top Wired Memo Notebook (25-093)
- CRAYOLA Silly Putty, Original, 0.37 oz, Assorted, 8PK (CYO080313)
- SHURTECH BRANDS Colored Duck Tape 1.88 in. Wide 10 Yard Roll-Gold (SH381085)
- UNI-BALL Jetstream Elements Ballpoint Pen, Medium 1 mm, Assorted, PK12 (70171)
- UNI-BALL Signo 207 Retract Gel Pen Value Pack, 0.7mm, Black Ink/Barrel, PK36 (1921063)
- UNI-BALL Power Tank RT Retract Ballpoint Pen, 1mm, Blue Ink/Barrel, PK12 (42071)
- UNI-BALL Retractable Rollerball Gel Pen, 1.0 mm, Blue PK12 (1790896)
- UNI-BALL Signo 207 Needle Point Gel Pen, 0.7mm, Blue Ink, Black Barrel, PK12 (1736098)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Rd, PK12 (UBC60152)
- SHARPIE Rollerball Pen, Needle Point, Blue, PK12 (2093199)
- Uni-Ball Pens