Shop All Pens
Uni-Ball
Signo GRIP Stick Gel Pen, Med 0.7mm, Blue Ink, Silv/Blue Barrel, PK12
Mfr # 65451
Zoro # G7524827
product price: $22.15
/pk 12, $1.85/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 0.7 mm
- Weight 0.335 lbs
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Blue |
Weight | 0.335 lbs |
Pen Tip | Conical |
Marking Tool Product Group | Signo GRIP |
Pen Grip | Rubber |
Item | Pens |
Pen Barrel Color(s) | Silver/Blue |
Pen Ink Color(s) | Blue |
Pen Sub-Brand & Product Family | Signo GRIP™ |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Pen Style | Stick |
Pen Grip Type | Rubber |
Pen Cap Color(s) | Silver/Blue |
Description
uni-ball® Signo GRIP Stick Gel Pen, Medium 0.7mm, Blue Ink, Silver/Blue Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Ultra High-Yield Toner, 8,000 Page-Yield, Yellow (TN437Y)
- BRADY Raised Panel Label, Green, Labels/Roll: 125 (B30EP-177-593-GN)
- BOSTITCH Konnect Stackable Storage Cups, White, PK3 (KT2-CUPKIT-WHT)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX42590)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Black Ink, Silver/Blk Barrel, PK12 (65800)
- UNI-BALL VISION Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Silver Barrel, PK36 (1921066)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Pe (UBC69025)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk/Gray Barrel, PK12 (60126)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Blue PK12 (62153)
- UNI-BALL Jetstream RT Refills, Bold PT, 2/PK, Blue PK (UBC35973)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blu, Fine, PK12 (UNV15521)
- Uni-Ball Pens