Shop All Pens
Uni-Ball
Signo GRIP Stick Gel Pen, 0.7mm, Black Ink, Silver/Black Barrel, PK12
Mfr # 65450
Zoro # G7522569
product price: $24.19
/pk 12, $2.02/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Pen Tip Conical
- Pen Grip Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Black |
Pen Tip | Conical |
Pen Grip | Rubber |
Weight | 0.335 lbs |
Item | Pens |
Marking Tool Product Group | Signo GRIP |
Pen Barrel Color(s) | Silver/Black |
Pen Cap Color(s) | Silver/Black |
Pen Grip Type | Rubber |
Pen Ink Color(s) | Black |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Signo GRIP™ |
Pen Style | Stick |
Description
uni-ball® Signo GRIP Stick Gel Pen, 0.7mm, Black Ink, Silver/Black Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Ballpoint Pen, Retractable, Black, PK12 (UNV189E BLK)
- HP Toner Cartridge, Black, HEWCF287A (CF360A)
- BOX PACKAGING Global Industrial„¢ Bubble Bags, 5"W x 6"L, 1000/Pack (BOB56F)
- CHARTPAK Telescoping Document Tube, w/Strap, 26" to 43-3/8"L, 3-1/2"D, BK (CHARLTUBE)
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Rd, PK12 (UBC65872DZ)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Be, PK12 (UBC60153)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Bk, PK12 (UBC42070)
- UNI-BALL EMOTT Porous Point Pens, Fine 0.4 mm, Assorted Ink, White Barrel, PK10 (24836)
- UNI-BALL Pen, Uniball, 307, 0.7Mm, Bk, PK12 (UBC1927258)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Be (UBC60134)
- PILOT Pen, Frixion Clickr, 0.5Mm, Bk, PK12 (32520)
- Uni-Ball Pens