Shop All Pens
Uni-Ball
Signo 207 Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8
Mfr # 1739929
Zoro # G7524486
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Marking Tool Product Group Signo 207
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Assorted |
Marking Tool Product Group | Signo 207 |
Pen Tip | Conical |
Item | Pens |
Pen Grip | Rubber |
Weight | 0.231 lbs |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Assorted |
Pen Ink Color(s) Assortment | Black; Blue; Green; Light Blue; Orange; Pink; Purple; Red |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Signo 207™ |
Pen Barrel Color(s) | Assorted |
Pen Barrel Color(s) Assortment | Translucent Black; Translucent Blue; Translucent Green; Translucent Light Blue; Translucent Orange; Translucent Pink; Translucent Purple; Translucent Red |
Pen Grip Type | Rubber |
Pen Tip Type | Conical |
Description
uni-ball® Signo 207 Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, 8/Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes ST200B00 Rural Mailbox, 3175 cu-in Capacity, Galvanized Steel, Powder-Coated (ST200B00)
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- SMEAD Pressboard Folder Top Tab, Green, PK10, Expanded Width: 2" (13733)
- ZORO SELECT 36"x48" Melamine Whiteboard, Aluminum Frame (1NUR1)
- UNI-BALL Rollerball Pen, Nonrefillable, 0.7mm, 8/PK, Assorted PK (UBC1782104)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Rd (UBC60117)
- UNI-BALL VISION ELITE BLX Stick Roller Ball Pen, Micro 0.5mm, Assorted, PK5 (1832410)
- UNI-BALL Uni-ball 002824 Vision Acid-Free Waterproof Roller Ball Pen; 0.5 Mm. Micro Tip; Black (2824)
- UNI-BALL Retractable Rollerball Gel Pen, Ultra Micro 0.38 mm, Black PK12 (1790922)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Matte Barrel, PK12 (60152)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red/White/Blue Barrel, PK5 PK (BL77USABP5A)
- Uni-Ball Pens