Shop All Pens
Uni-Ball
Signo 207 Retractable Gel Pen, 0.7mm, Blue Ink, Blk Barrel, PK36
Mfr # 1921064
Zoro # G7521336
product price: $52.85
/pk 36, $1.47/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 0.7 mm
- Weight 0.87 lbs
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Blue |
Weight | 0.87 lbs |
Item | Pens |
Pen Tip | Conical |
Marking Tool Product Group | Signo 207 |
Features | Value Pack—Stock up and save! |
Pen Grip | Rubber |
Pen Sub-Brand & Product Family | Signo 207™ |
Manufacturer Pen Refill # | 71207PP |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Rubber |
Pen Style | Retractable |
Pen Ink Color(s) | Blue |
Pen Barrel Color(s) | Black |
Pen Tip Type | Conical |
Special Pen Packaging | Cabinet Pack |
Description
uni-ball® Signo 207 Retractable Gel Pen Value Pack, 0.7mm, Blue Ink, Black Barrel, 36/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79982)
- LABELWORKS PX Lithium-ion Batter for LW-PX900/LW-PX700 (LWPXLION)
- POST-IT Sticky note 3 x 3 in. Notes Pads - 100 Sheets; Pack 14 (336737)
- BROWNLINE Planner, Duraflex, Weekly (REDCB950VBLK)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK72 (2013565)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Gn, PK12 (UBC60386)
- UNI-BALL AIR Porous Rollerball Pen, Medium 0.7 mm, Black Ink/Barrel, PK12 (1927631)
- UNI-BALL Pen, Ub, Visionelite, 0.8, PK4 (UBC69094PP)
- UNI-BALL Signo 207 Retract Gel Pen, Medium 0.7mm, Black Ink, Pink Barrel, PK2 (1745148)
- UNI-BALL Pen, Uniball, Deluxe, 0.5Mm, Bk, PK12 (UBC60025DZ)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Blue Ink, Dozen (22420)
- Uni-Ball Pens