Shop All Pens
Uni-Ball
Signo 207 Retract Gel Pen Value Pack, 0.7mm, Black Ink/Barrel, PK36
Mfr # 1921063
Zoro # G7521528
product price: $47.99
/pk 36, $1.33/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Pen Tip Conical
- Marking Tool Product Group Signo 207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Black |
Pen Tip | Conical |
Marking Tool Product Group | Signo 207 |
Features | Value Pack—Stock up and save! |
Weight | 0.87 lbs |
Pen Grip | Rubber |
Item | Pens |
Special Ink Properties | Water-Based Gel |
Special Pen Packaging | Cabinet Pack |
Pen Ink Color(s) | Black |
Manufacturer Pen Refill # | 70207PP |
Pen Style | Retractable |
Pen Barrel Color(s) | Translucent Black |
Pen Sub-Brand & Product Family | Signo 207™ |
Pen Tip Type | Conical |
Pen Grip Type | Rubber |
Description
uni-ball® Signo 207 Retractable Gel Pen Value Pack, 0.7mm, Black Ink, Tran Black Barrel, 36BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Magnetic Eraser, 2 in D, 1 3/8 in H (BFEB2)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 6/Case (T9027006PK)
- PARTNERS BRAND Blown Hand Stretch Film, 12" x 90 Gauge x 1500', Clear, 4/Case (SF129)
- ZORO SELECT Lead Seal, Silver, PK100 (2CEC4)
- UNI-BALL Pen, Uniball, Deluxe, 0.5Mm, Be (UBC60027)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Bk, PK12 (UBC60151)
- UNI-BALL ONYX Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Blk Barrel, PK12 (60041)
- UNI-BALL Power Tank RT Ballpoint Pen, 1mm, Black Ink, Smoke/Black Barrel, PK12 (42070)
- UNI-BALL Pen, Gel, 207Impact, Retrct, Be (UBC65871)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Green Ink, Black Barrel, PK12 (60154)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENBL)
- Uni-Ball Pens