Shop All Pens
Uni-Ball
Signo 207 Retract Gel Pen, 0.7mm, Blk Ink, Translucent Blk Barrel, PK4
Mfr # 33960PP
Zoro # G7522900
product price: $7.15
/pk 4, $1.79/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.119 lbs
- Marking Tool Product Group Signo 207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Black |
Weight | 0.119 lbs |
Marking Tool Product Group | Signo 207 |
Item | Pens |
Pen Tip | Conical |
Pen Grip | Rubber |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Translucent Black |
Pen Grip Type | Rubber |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Signo 207™ |
Description
uni-ball® Signo 207 Retractable Gel Pen, 0.7mm, Black Ink, Translucent Black Barrel, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 36"x60" Magnetic Porcelain Dry Erase Board, Aluminum Frame (2545)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15C003)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 11", Kraft, 25/Bundle (11R307)
- AVERY Easy Peel White Address Labels w/Sure Feed, Laser, 1.33x4, PK1400 (05162)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Black Ink, Blk/Metallic Barrel, PK12 (65940)
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Red PK12 (33952)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Pe, PK12 (UBC70221)
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Red Ink, Blk/Red Barrel (69022)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Rd (UBC69023)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk/Gray Barrel, PK12 (60126)
- PAPER MATE Porous Point Felt Tip Pen, Medium Blue PK12 (8410152)
- Uni-Ball Pens