Shop All Pens
Uni-Ball
Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Black Ink/Barrel, PK12
Mfr # 33950
Zoro # G701847932
product price: $20.59
/pk 12, $1.72/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Marking Tool Product Group Signo 207
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Item | Pens |
Marking Tool Product Group | Signo 207 |
Pen Tip | Conical |
Pen Grip | Textured |
Weight | 0.36 lbs |
Pen Barrel Color(s) | Smoke/Black |
Pen Sub-Brand & Product Family | Signo 207™ |
Pen Grip Type | Textured |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Description
Stock your office, home or classroom with 207 Retractable Gel Pens from uni-ball available in various point sizes with a stainless steel tip that resists bending and breaking. Even-flowing, pigment-based gel ink delivers a smooth writing experience for intense, vibrant lines, ensuring that every mark is brilliantly communicated. Use these retractable gel pens for everyday writing tasks, check signing and all of your important signatures, trusting its quick-drying uni Super Ink. Innovative uni Super Ink technology effectively entraps the gel ink into the paper, producing fraud, fade and water-resistant documents that resist check washing or bleaching. A textured grip offers greater comfort and control as you continue writing, while a translucent ink window indicates the level of gel ink remaining, so you don't run out unexpectedly. The sleek design of the 207 with modern metal accents gives the retractable gel pen a stylish touch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 3", Kraft, 25/Bundle (55VG28)
- SIGNODE Steel Strapping, 20 mil, 1/2 In. W (2X2071)
- SMEAD Folder, Ltr, 11Pt, 2/5Rt, Kraft Pk (SMD10786)
- BIC Quick Dry Correction Fluid, 20mL, Wht, PK12 (BICWOFQD12WE)
- UNI-BALL Pen, Rollerball, 0.38mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, BE PK (UBC70132)
- UNI-BALL VISION Roller Ball Pen, Stick, Micro 0.5 mm, Blue Ink, Black/Blue Barrel, 12PK (1734919)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Blk Barrel, PK72 (2013568)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Blue/Gray Barrel, PK12 (60134)
- UNI-BALL Pen, Gel, 207 Impact, 1.0Mm, Be (UBC65801)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.8mm, Blue-Blk Ink, Wht/Blue Blk Barrel (61232)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39720)
- Uni-Ball Pens