Shop All Pens
Uni-Ball
Signo 207 Gel Pen, Micro 0.5mm, Red Ink, Smoke/Black/Red Barrel, PK12
Mfr # 61257
Zoro # G7524154
product price: $18.59
/pk 12, $1.55/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Red
- Tip Size 0.5 mm
- Pen Tip Conical
- Marking Tool Product Group Signo 207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Micro |
Details
Pen Type | Gel Pen |
Color | Red |
Pen Tip | Conical |
Item | Pens |
Marking Tool Product Group | Signo 207 |
Weight | 0.316 lbs |
Pen Grip | Textured |
Pen Sub-Brand & Product Family | Signo 207™ |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Red |
Pen Style | Retractable |
Pen Barrel Color(s) | Smoke/Black/Red |
Pen Grip Type | Textured |
Description
uni-ball® Signo 207 Retractable Gel Pen, Micro 0.5mm, Red Ink, Smoke/Black/Red Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Highlighter, Pocket Style, Assorted, PK12 (SAN27145)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 2000 ft. L (100645489)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Yellow (CT2-Y)
- ZORO SELECT 5-2/3" x 9-1/2" Storage Clipboard 3/8", Silver (10507)
- UNI-BALL Pen, Gel, 207Impact, Retrct, Be (UBC65871)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Matte Barrel, PK12 (60152)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Blue/Gray Barrel, PK12 (60108)
- UNI-BALL 207 Signo Gel Ultra Micro Gel Pen, Extra-Fine 0.38 mm, Blue, PK12 (1790923)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Blue Ink, Black Barrel, PK12 (65801)
- UNI-BALL Retractable Rollerball Gel Pen, Ultra Micro 0.38 mm, Black PK12 (1790922)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENBL)
- Uni-Ball Pens