Shop All Pens
Uni-Ball
Signo 207 Gel Pen, Micro 0.5mm, Blue Ink, Smoke/Blk/Blue Barrel, PK12
Mfr # 61256
Zoro # G7523917
product price: $18.19
/pk 12, $1.52/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 0.5 mm
- Pen Grip Textured
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Micro |
Pen Point Size | 0.5 mm |
Details
Pen Type | Gel Pen |
Color | Blue |
Pen Grip | Textured |
Pen Tip | Conical |
Marking Tool Product Group | Signo 207 |
Weight | 0.315 lbs |
Item | Pens |
Pen Grip Type | Textured |
Pen Barrel Color(s) | Smoke/Black/Blue |
Pen Style | Retractable |
Special Ink Properties | Water-Based Gel |
Pen Sub-Brand & Product Family | Signo 207™ |
Pen Ink Color(s) | Blue |
Pen Tip Type | Conical |
Description
uni-ball® Signo 207 Retractable Gel Pen, Micro 0.5mm, Blue Ink, Smoke/Black/Blue Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 0.75", Round, NeOrange, PK1008 (05471)
- 2W INTERNATIONAL High Viz Backpack, Lime (BP65-01)
- SHARPIE Permanent Marker, King Size, Chisel Point, Red Ink PK (SAN15002)
- 3M Post-It Dry Erase Surface 8Ft X 4Ft (DEF8X4)
- UNI-BALL BLX 207 Retractable Gel Pen, 0.7mm, Black Ink/Barrel, PK12 (1837931)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blue Ink, Champagne Barrel, PK12 (60053)
- UNI-BALL VISION Stick Roller Ball Pen, Fine 0.7mm, Red Ink, Gry/Red Barrel, PK12 (60139)
- UNI-BALL VISION Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Gray/Red Brl, PK12 (60117)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Blue/Gray Barrel, PK12 (60134)
- UNI-BALL Pen, Uniball, Deluxe, 0.7Mm, Be (UBC60053)
- UNI-BALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Red Ink, PK12 (33952)
- Uni-Ball Pens