Shop All Pens
Uni-Ball
Retractable Rollerball Pen, 1 mm, Blue PK12
Mfr # 73833
Zoro # G0162425
product price: $28.65
/pk 12, $2.39/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Retractable
- Point Size 1mm
- Pen Cushion Yes
- Point Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Retractable |
Pen Cushion | Yes |
Point Type | Bold |
Pen Ink Color | Blue |
Pen Grip | Textured |
Pen Tip | 1 mm |
Grip | Comfort |
Barrel Material | Plastic |
Item | Rollerball Pen |
Barrel Color | Blue |
Features | Water Resistant Ink |
Includes Pen Cushion | Cushion Included |
Pen Cap | Retractable |
Series | Uni Super Ink(TM) |
Material | Plastic |
Marker Cap | Retractable |
Description
Rollerball Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Uni Super Ink(TM), Features Water Resistant Ink, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Pallet Blanket, 100inW x 90inD (IC-490-10H)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 10 Color Coded (763027)
- HP Drum, Hp32A Lj Imaging (CF232A)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/2 x 5, White, 100/Pack (8168)
- UNI-BALL ONYX Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Blk Barrel, PK12 (60041)
- UNI-BALL Pen, 207, Rtrct, 0.7Mm, Bk, PK36 (UBC1921064)
- UNI-BALL Signo GRIP Stick Gel Pen, 0.7mm, Black Ink, Silver/Black Barrel, PK12 (65450)
- UNI-BALL Pen, Ub, Vision, Needle, 0.5, Bk, PK12 (UBC1734918)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk Barrel, PK12 (60143)
- UNI-BALL Gel Pens, Retractable, Nonrefillable, 0.7mm, 12/DZ, RD Ink PK (UBC33952)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Matte Barrel, PK12 (60152)
- Uni-Ball Pens