Shop All Pens
Uni-Ball
Retractable Rollerball Gel Pen, Ultra Micro 0.38 mm, Blue PK12
Mfr # 1790923
Zoro # G4587974
product price: $15.95
/pk 12, $1.33/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.38mm
- Features SuperInk
- Barrel Material Plastic
- Barrel Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.38mm |
Details
Ink Color | Blue |
Pen Type | Retractable |
Features | SuperInk |
Barrel Material | Plastic |
Barrel Color | Transparent |
Grip | Round Textured |
Point Type | Ultra Micro |
Pen Cushion | Yes |
Pen Grip | Textured Cushion |
Pen Ink Color | Blue |
Item | Rollerball Pen |
Pen Tip | 0.38 mm |
Includes Pen Cushion | Cushion Included |
Series | Uni Super Ink(TM) |
Pen Cap | Retractable |
Product Type | Rollerball Pens |
Marker Cap | Retractable |
Description
Rollerball Pen, Pen Tip 0.38 mm, Barrel Material Plastic, Barrel Color Transparent, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Uni Super Ink(TM), Features SuperInk, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Stamp, Red, Revised, 1-5/8"x1/2" (035587)
- TOPS BUSINESS FORMS Letr-Trim Perf-Top Legal Pad, Canary, Legal Size, 50 Sheets/Pad, Dozen (7572)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A850)
- BOSTITCH No-Jam Booklet Stapler, Black (B440SB)
- UNI-BALL Retractable Rollerball Gel Pen, Ultra Micro 0.38 mm, Black PK12 (1790922)
- UNI-BALL Gel Pens, Retractable, Nonrefillable, 0.7mm, 12/DZ, RD Ink PK (UBC33952)
- UNI-BALL VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Blk Ink, Wht/Blk Barrel (61231)
- UNI-BALL Pen, Ub, Vision, Needle, 0.5, Bk, PK12 (UBC1734918)
- UNI-BALL Pen, Ub, Visionelite, 0.8, PK4 (UBC69094PP)
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Blue Ink, Wht/Blue Barrel (69024)
- PENTEL Pen, Energel, Alloy, Med (BL407PBPA)
- Uni-Ball Pens