Shop All Pens
Uni-Ball
Retractable Rollerball Gel Pen, Ultra Micro 0.38 mm, Black PK12
Mfr # 1790922
Zoro # G4634156
product price: $16.15
/pk 12, $1.35/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.38mm
- Features SuperInk
- Pen Cushion Yes
- Point Type Ultra Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.38mm |
Details
Ink Color | Black |
Pen Type | Retractable |
Features | SuperInk |
Pen Cushion | Yes |
Point Type | Ultra Micro |
Pen Ink Color | Black |
Item | Rollerball Pen |
Pen Tip | 0.38 mm |
Pen Grip | Textured Cushion |
Barrel Material | Plastic |
Barrel Color | Transparent |
Grip | Round Textured |
Includes Pen Cushion | Cushion Included |
Series | Uni Super Ink(TM) |
Pen Cap | Retractable |
Marker Cap | Retractable |
Description
Rollerball Pen, Pen Tip 0.38 mm, Barrel Material Plastic, Barrel Color Transparent, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Uni Super Ink(TM), Features SuperInk, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 34" x 33" x 66" Poly Bags, PK 85 (075-M-00002)
- ZORO SELECT Corrugated Mailers, 5" x 3" x 3", White, 50/Bundle (M533)
- PAPER MATE Mechanical Pencils for Handwriting, Triangular, 5/PK, AST PK (PAP2017483)
- ZORO SELECT ECT32 18 x 18 x 6 RSC, 18x18x6 in (60YP88)
- UNI-BALL Retractable Rollerball Gel Pen, Ultra Micro 0.38 mm, Blue PK12 (1790923)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Be (UBC69024)
- UNI-BALL Jetstream Stick Ballpoint Pen, Bold 1 mm, Blue Ink, Black Barrel (33922)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Bk (UBC60106)
- UNI-BALL Pen, Ub, Vision, Needle, 0.5, Be, PK12 (UBC1734919)
- UNI-BALL Jetstream Retractable BP Pen, Fine 0.7 mm, Blue Ink, Blue Barrel, PK12 (62153)
- UNI-BALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Red Ink, PK12 (33952)
- Uni-Ball Pens