Shop All Pens
Uni-Ball
Retractable Rollerball Gel Pen, 1.0 mm, Blue PK12
Mfr # 1790896
Zoro # G4571427
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 1.0mm
- Point Type Bold
- Grip Round Tedxtured
- Pen Tip 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1.0mm |
Details
Ink Color | Blue |
Pen Type | Retractable |
Point Type | Bold |
Grip | Round Tedxtured |
Pen Tip | 1 mm |
Barrel Color | Transparent |
Pen Grip | Textured Cushion |
Features | SuperInk |
Item | Rollerball Pen |
Barrel Material | Plastic |
Pen Ink Color | Blue |
Pen Cushion | Yes |
Includes Pen Cushion | Cushion Included |
Pen Cap | Retractable |
Series | Uni Super Ink(TM) |
Marker Cap | Retractable |
Description
Rollerball Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Transparent, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Uni Super Ink(TM), Features SuperInk, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO Mailing Seal Dispenser, 2 Adaptors, 3-1/2"x5" (TCO36300)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100 (UNV12302)
- XEROX High-Yield Toner 006R04392, 2,500 Page-Yield, Cyan (006R04392)
- ILC Replacement For EREPLACEMENTS, CE285A (CE285A)
- UNI-BALL Retractable Rollerball Gel Pen, 1.0 mm, Black PK12 (1790895)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Bk (UBC61231)
- UNI-BALL Pen, Uball 207Blx, 0.7Mm, PK4 (UBC1838182)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Barrel, PK72 (2013566)
- UNI-BALL Silver Gel Pen, PK12 (60658)
- UNI-BALL Pen, Ub, Vision, 0.7Mm, Bk, PK36 (UBC1921066)
- UNI-BALL Retractable Rollerball Pen, 1 mm, Black PK12 (73832)
- Uni-Ball Pens