Shop All Pens
Uni-Ball
Retractable Gel Pen Office Pack, 0.7mm, Blk Ink, Pink Barrel, PK36
Mfr # 2003896
Zoro # G7520505
product price: $50.39
/pk 36, $1.40/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Marking Tool Product Group 207 Office Pack
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Marking Tool Product Group | 207 Office Pack |
Item | Pens |
Pen Tip | Conical |
Weight | 0.89 lbs |
Pen Grip | Slim Cigar-Shaped |
Pen Grip Type | Slim Cigar-Shaped |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | 207 Office Pack |
Pen Barrel Color(s) | Pink |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Description
uni-ball® 207 Retractable Gel Pen Office Pack, 0.7mm, Black Ink, Pink Barrel, 36/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFFGARD EXTREME Poly Mailer, 10-1/2" L, 7-1/4" WPK50 (100279361)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- SCOTCH MOUNTING TAPE 3/4""X350"" (110H-LONG-DC)
- BLUELINE 11 x 8-1/2" Unpunched Da Vinci Notebook, College Rule, 75 Pg (REDA8004)
- UNI-BALL Needle Stick Roller Ball Pen, Fine 0.7mm, Astd Ink, Silver Barrel, PK8 (1734916)
- UNI-BALL Pen, Gel, Uni, Vsnelt, Bk, PK12 (UBC69000DZ)
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Bk, PK12 (UBC65870DZ)
- UNI-BALL AIR Porous Rollerball Pen, Medium 0.7 mm, Black Ink/Barrel, PK12 (1927631)
- UNI-BALL 207 Signo Gel Ultra Micro Gel Pen, Extra-Fine 0.38 mm, Black, PK12 (1790922)
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BK PK (UBC70123)
- PAPER MATE Profile Gel Pen, 0.7mm, Blue, PK12 (2095472)
- Uni-Ball Pens