Shop All Ink and Lead Refills
Uni-Ball
Refill for uni-ball Gel IMPACT Gel Pens, Bold Point, Black Ink, PK2
Mfr # 65808PP
Zoro # G7765889
product price: $2.89
/pk 2, $1.45/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size Bold
- Color Black
- Weight 0.026 lbs
- Tip/Nib Type Conical
- Refill For Series uni-ball® Gel IMPACT™ Pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uni-Ball
- MFR # 65808PP
- Zoro # G7765889
- UPC # 30246658086
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Bold |
Details
Item | Pen Refills |
Color | Black |
Weight | 0.026 lbs |
Tip/Nib Type | Conical |
Refill For Series | uni-ball® Gel IMPACT™ Pens |
Airplane-Safe Ink | Yes |
Refill Format | Standard Gel |
Description
uni-ball® Refill for uni-ball Gel IMPACT Gel Pens, Bold Point, Black Ink, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Sealless Tool for 1/2, 5/8 and 3/4W Strapping (SL340)
- SCHOOL SMART ENVELOPE REPORT CARD 6X9 IN BOX OF 100 PK (085059)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- UNI-BALL Refill for uni-ball JetStream RT Pens, Bold Point, Black Ink, PK2 (35972)
- UNI-BALL Refill for uni-ball Gel 207 IMPACT RT RB Pens, Bold Pt, Blk Ink, PK2 (65873PP)
- UNI-BALL Refill for uni-ball Elite Roller Ball Pens, Bold Point, Astd Ink, PK2 (61234PP)
- UNI-BALL Refill for uni-ball Gel 207 IMPACT RT RB Pen, Bold Pt, Blue Ink, PK2 (65874PP)
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Med Point, 0.7mm, Blk Ink, PK2 (70207PP)
- UNI-BALL Refill for uni-ball Elite Roller Ball Pens, Bold Point, Blk Ink, PK2 (61233PP)
- BIC Pen Ball Pnt Blk Med 2Pk (MSP21-BLK)
- Uni-Ball Ink and Lead Refills